Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pipette Mobile Cabinet

Catalog No. FB107213MA6 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable
FB107213MA6 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB107213MA6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Store and transport your pipettes with ease. This durable mobile cabinet features six dedicated cubbies, a smooth-gliding drawer, and four locking casters for secure, flexible use in any lab environment. Built from SEFA 8 compliant painted steel for long lasting performance.

  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Six Dedicated Cubbies
  • One Top Drawer for extra storage
  • Cabinet has a finished back and top
  • Optional Work surface sold separately
  • Counter weighted anti-tip design
  • Provided without locks

Specifications

Product Type Mobile Storage Cabinet
No. of Drawers 1
Certifications/Compliance SEFA 8 Metal, NFPA 30, UL Listed
With Casters Yes
Color White
No. of Doors None
Frame Material Painted Steel
Weight (English) 95 lb
Cabinet Type Mobile Cabinet
Adjustable No
Depth (English) 22 in.
Depth (Metric) 55.88 cm
Height (English) 29.63 in
Height (Metric) 75.26 cm
Weight (Metric) 43.1 kg
Width (English) 12.94 in.
Width (Metric) 32.87 cm
No. of Shelves 3
Material Painted Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.