Learn More
Poltex Pipette and Pipette Aid Filler Bracket

Description
- Durable and cleanable PETG construction
- The magnetic bracket is not suitable for mounting directly onto stainless steel surfaces. For installation on stainless steel, use high-bond adhesive tape or the AMOS mounting system.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Holds | Pipettes (6), Pipette Aid (1) |
| Material | PETG |
| Positions | 7 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | No |
| Mounting | Magnetic |
| Includes | Rack |
| Show More |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.