Learn More
Description
- Thumbwheel for precision delivery
- Quick release option
Specifications
Specifications
| Compatible Tips | Universal |
| Color | Green |
| Material | Plastic |
| Type | Lab Supplies |
| Volume (Metric) | 10 mL |
| Quantity | 1 |
| Length (Metric) | 12.5 cm |
| Width (Metric) | 7.5 cm |
| Height (Metric) | 17.5 cm |
| Electrical Requirements | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
