Learn More
Description
- One-position stand has a single insert hole 1.25 in. (31.8 mm) in diameter
- Three-, four-, and six-position stands have both upper (1.03 in. [26.1 mm]) and lower slots (0.625 in. [16 mm] in diameter)
- Multichannel stand is clear acrylic with slots 1 in. (25.5 mm) in diameter
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipette Fillers (1.25 in. dia.) |
| Material | Acrylic |
| Positions | 1 |
| For Use With (Equipment) | Single-Channel Pipette |
| Dimensions (L x W x H) | 15.2 x 14 x 22.8 cm (6 x 5.5 x 9 in.) |
| Product Type | Pipet Stand |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
