Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VistaLab™ Technologies Pipetter Power Supplies and Batteries
SDP

Catalog No. 22147110 Shop All VistaLab Technologies Inc. Products
Change view
Click to view available options
Type:
Lithium-ion Battery
Power Supply
Voltage:
3.7 V
100 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Voltage
22-147-110 Power Supply 230 V
22-147-112 Lithium-ion Battery 3.7 V
22-147-109 Power Supply 100 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-147-110 Supplier VistaLab™ Technologies Supplier No. 90609003

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Specifications

Battery Type Lithium-ion
For Use With Pipettes
Material Plastic
Type Power Supply
For Use With (Equipment) Ovation™ Electronic Single Channel, Macro and Multichannel Models
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.