Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Pipettor Hanger

Poltex Pipettor Hanger with 6 positions holds most popular brands of pipettes.
Supplier: Poltex PIPTLT6T
This item is not returnable.
View return policy
Description
- Pipettor Hanger.
- PETG Construction.
- Holds most popular brands of pipettes.
- Choose from wall mount, powerful magnets, or VHB tape.
- See image for dimensions
Specifications
VHB Tape | |
Clear | |
PETG | |
No | |
Pipettors | |
63 mm | |
94 mm |
Not Autoclavable | |
Pipettes | |
Rectangular | |
Non-sterile | |
Tape | |
322 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction