Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pith Balls
SCI_ED

Catalog No. S27747 Shop All Eisco Products
Change view
Click to view available options
Class Size:
25 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S27747 25 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27747 Supplier Eisco™ Supplier No. PH0896
Add to Cart
Add to Cart

Pith Balls for use in demonstrations with Eisco™ Pith Electroscopes (S96207). Each Pith Ball ranges from 0.4 to 0.6 in. long and 0.4 to 0.5 in. diameter. The size of each specific ball may vary.

  • For use in electroscope experiments
  • Size of each specific pith ball may vary
  • Dimensions range from 0.4 to 0.6 in. long, and 0.4 to 0.5 in. diameter
  • 10 Balls/Pack

Specifications

Grade 9 to 12
Height (English) 1 in.
For Use With (Application) Electroscope Demonstrations
Includes 10 Pith Balls
Quantity 10 Pk.
Height (Metric) 2.54 cm
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Class Size 25 Students
Product Type Pith Ball
Description Size of each specific pith ball may vary
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.