Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pith Electroscope
SCI_ED

Catalog No. S96207 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
8.26 x 6 x 4.5 in. (21 x 154 x 11cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96207 8.26 x 6 x 4.5 in. (21 x 154 x 11cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96207 Supplier Eisco™ Supplier No. PH0894
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Great demonstration of electrostatics.

  • Two pith balls on unspun silk demonstrate static electricity
  • Ball supported by plated brass pillar mounted on plastic base

Specifications

For Use With (Application) Great demonstration of electrostatics
Height (English) 4.5 in.
Includes Two pith balls on unspun Silk, plated Brass pillar
Height (Metric) 11 cm
Product Type Pith Ball Electroscope
Length (English) 8.26 in.
Length (Metric) 21 cm
Width (Metric) 154 cm
Weight (Metric) 0.18 kg
Weight (English) 0.396 lb.
Width (English) 6 in.
Dimensions (L x W x H) 8.26 x 6 x 4.5 in. (21 x 154 x 11cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.