Learn More
Fisherbrand™ Plain Form Petroleum Hydrometers

API Plain Form Petroleum Hydrometers are available in regular and ASTM™ recommended forms.
$54.40 - $481.00
Specifications
Increments | 0.2° |
---|---|
Length (Metric) | 152 mm |
For Use With (Equipment) | 175mL Borosilicate Glass cylinder |
For Use With (Application) | Petroleum products |
Temperature of Standardization | 60°F |
Catalog Number | Certifications/Compliance | API Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Certifications/Compliance | API Range | Price | Quantity & Availability | |||||
11-603S
![]() |
NIST traceable | 49 to 61° ASTM 6H-62 |
Case for $81.70
|
|
|||||
11-603Q
![]() |
NIST traceable | 29 to 41° ASTM 5H-62 |
Case for $81.70
|
|
|||||
11-603PC
![]() |
3 pt. Cert.,NIST,ASTM E100-14,E126 | 19 to 31° ASTM 3H-62 |
Case for $481.00
|
|
|||||
11-603U
![]() |
NIST traceable; ASTM E100-14 | 69 to 81° ASTM 8H-62 |
Case for $76.70
|
|
|||||
11-603N
![]() |
NIST traceable | 9 to 21° ASTM 2H-62 |
Case for $54.40
|
|
|||||
11-603M
![]() |
NIST traceable | -1 to +11° ASTM 1H-62 |
Case for $73.60
|
|
|||||
11-603P
![]() |
NIST traceable | 19 to 31° ASTM 3H-62 |
Case for $81.30
|
|
|||||
11-603R
![]() |
NIST traceable | 39 to 51° ASTM 5H-62 |
Case for $81.70
|
|
|||||
Description
- Permanently marked with individual serial numbers
- Without thermometer in body
- Approximate length: 152mm
- Use Fisherbrand Cylinder 08-530E; 140mL liquid volume
- Temperature of standardization: 60°F
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering
Certifications
NIST™ traceable. A certificate is provided to indicate instrument traceability to standards provided by NIST™.
Compliance
Meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines, Calibrated according to ASTM™ E 126 specifications
Specifications
0.2° | |
175mL Borosilicate Glass cylinder | |
60°F |
152 mm | |
Petroleum products |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.