Learn More
Description
- With scratch-resistant copper-back silvering.
Specifications
Specifications
| Product Type | Mirror |
| Lens Material | Optically True Glass |
| Includes | Scratch resistant copper back silvering |
| Diameter (English) Lens | 2.95 in. |
| Diameter (Metric) Lens | 75 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
