Learn More
Description
- Globe's 12 mL general purpose centrifuge tubes are offered in polystyrene (PS) and polypropylene (PP)
- The tubes are graduated at 0.5, 1, 2.5, 5 and 10 mL
- Conical bottom, with an external rim
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Disposable | Single-use |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Closure Included | No |
| Writing Area | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.