Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Planck's Constant Apparatus
SDPSCI_ED

Catalog No. S139521 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Planck's Constant Apparatus
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S139521 Planck's Constant Apparatus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139521 Supplier United Scientific™ Supplier No. PLCN01
This item is not returnable. View return policy

Apparatus that measures Planck’s constant and estimates the work function of cesium.

  • Compact, easy-to-use apparatus. Accurate results with less than 5% error.
  • Measures Planck's constant and estimates the work function of cesium.
  • The Planck's Constant Apparatus is a compact unit containing an enclosed vacuum photocell with an attachment for illuminating light sources, a high stability power supply for applying a variable stopping voltage to the cell and a nanoammeter for measuring the resulting photocurrents.
  • Light from five interchangeable narrow spectrum LEDs is applied to the photocell from a second integrated high stability power supply via an enclosed fiber optic connecting cable that plugs into the photocell enclosure so that the ambient illumination is excluded.
  • A maximum energy of the photons from each of the five LEDs in turn is measured by determining the stopping voltage for which the photocurrent becomes zero.
  • This occurs for the peak wavelength of each LED.
  • Results are evaluated by combining the wavelength and energies to allow a value for Planck's constant to be found.
  • The work function of the photocell cathode material can also be estimated.
  • This can be performed graphically, analytically, or using the included Microsoft Excel™ spreadsheet.
  • Planck's Constant Apparatus Specifications:
    • Photocathode Material: Cesium (Cs)
    • Voltmeter Display: 3.5 Digit, LCD, precision 0.5% (typical).
    • Ammeter Display: 3.5 Digit, LCD, precision 1% (typical).
    • Dimensions: 28 x 12 x 16 cm
    • Weight: Approx. 1 kg

Specifications

Product Type Planck's Constant Apparatus

Prop 65 Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.