Plas Labs™ 840 Series Powder Handling Glove Boxes

Designed for small-scale handling/weighing of active pharmaceutical ingredients (APIs) in powder form

Manufacturer: Plas Labs™ 840PH10

 View more versions of this product

Catalog No. 11-389-140

  Check Availability
Add to Cart

    Specifications

    Voltage 120V
    Material Acrylic
    Certifications/Compliance UL, ISO 14644-7 class I
    Depth (English) Interior 24 in.
    Depth (Metric) Exterior 76.2cm
    Depth (Metric) Interior 60.9cm
    Depth (English) Exterior 30 in.
    Height (English) Exterior 48 in.
    Width (English) Exterior 72 in.
    For Use With (Application) Designed for small-scale handling/weighing of active pharmaceutical ingredients in powder form
    Height (English) Interior 30 in.
    Height (Metric) Exterior 121.9cm
    Width (English) Interior 34.5 in.
    Width (Metric) Exterior 182.8cm
    Width (Metric) Interior 87.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit