Plas Labs™ Broome-Style Rodent Restrainers Available on GSA/VA Contract for Federal Government customers only.

Ideal for injections or blood sampling

Manufacturer: Plas Labs™ 555BSRR

 View more versions of this product

Catalog No. 11-389-4

  Check Availability
Add to Cart

    Specifications

    Product Type Rodent Restrainer
    Color Clear
    Diameter (English) 3.5 in.
    Diameter (Metric) 8.89cm
    Length (Metric) 22.9cm
    Material Noryl™ Plastic
    Sterilization Method Chemically sterilized or washed at 180°F
    Style Broome
    Weight Range 500 to 800g
    For Use With (Application) Ideal for injections or blood sampling
    Length (English) 9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit