Learn More
Abcam Plasma Fluorescent Exosome Standard, Liquid, 100 μL
Description
- Applications: Fluorescence Microscopy, Flow Cyt, EM
- Form: Liquid
The product is subject to the following: Abcam Restricted Use Statement
Specifications
Specifications
| Target Molecule | Exosomes |
| Shipping Condition | Blue Ice |
| Form | Liquid |
| Alternate Part Number | M1073 |
| Content And Storage | Store at -20°C. |
| Detection Method | Fluorescence |
| Sample Type | Plasma |
| Quantity | 100 μL |
| For Use With (Application) | Fluorescence microscopy, flow cytometry, electron microscopy |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.