Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Plastic Beaker with Handle
SCI_ED

Catalog No. S30725 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S30725 1000 mL
S30724 500 mL
S30726 2000 mL
S30728 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S30725 Supplier Dynalon™ Supplier No. 3264951000/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Our handles make your handling of solutions easier and safer.

  • Durable beakers feature a low form design for better stability
  • Made of autoclavable polypropylene

Specifications

Color Translucent
Diameter (English)Top 4.5 in.
Diameter (Metric)Top 11.4 cm
Capacity (Metric) 1000 mL
Material Polypropylene
Graduation Range 50 to 1000 mL
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Handle
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.