Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Polypropylene Beakers with Spout
SCI_ED

Catalog No. S97808F Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
2000 mL
25 mL
250 mL
50 mL
50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
500 mL
5000 mL
No. per Pack:
1
12
3.
4
5
6
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S97808F 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL 6
S23776 25 mL 1
S27521 250 mL 6
S27522 500 mL 4
S23778 100 mL 1
S27523 1000 mL 3.
S23779 250 mL 1
S23781 1000 mL 1
S23783 5000 mL 1
S23784 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL 5
S97808A 50 mL 12
S97808B 100 mL 12
S97808C 500 mL 12
S97808D 1000 mL 12
S97808E 2000 mL 12
S13955 250 mL 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. S97808F Supplier Eisco™ Supplier No. CH0137GSET
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These polypropylene beakers have excellent optical clarity, very good chemical resistance, and are autoclavable. There are raised graduations and they have tapered spouts.

  • Autoclavable
  • Raised graduations on outer surface
  • Tapered spout

Specifications

Capacity (English) 1.69 to 67.62 oz.
Color Translucent
Description Set of 6
Capacity (Metric) 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL
Material Polypropylene
For Use With (Application) For Excellent Clarity and Very Good Chemical Resistance
Height (English) 12 in.
Height (Metric) 30.48 cm
Includes Spout
Length (English) 8 in.
Length (Metric) 20.32 cm
No. per Pack 6
Quantity 6/Pk.
Type Beaker
Width (English) 8 in.
Width (Metric) 20.32 cm
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Raised Outer Graduated Scale
Style Euro
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.