Learn More
Innovative Med Tech Plastic Blood Gas Capillary Tubes: Additives
Description
- Made from 100% plastic
- Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Compliance
Meets FDA, OSHA, and CDC mandates
Specifications
Specifications
| Product Type | Capillary Tube |
| Additive | Balanced Li-Heparin |
| Material | Plastic |
| Capacity (Metric) | 185 μL |
| Diameter (Metric) Inner | 120 mm |
| For Use With (Application) | Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening |
| Length (Metric) | 2.35 mm |
| Certifications/Compliance | FDA; OSHA; CDC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.