Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech Plastic Capillary Tubes

Catalog No. 22757113
Change view
Click to view available options
Capacity (Metric):
5 μL
10 μL
20 μL
Additive:
EDTA
No Additive
Sodium Heparin
Length (Metric):
30 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Length (Metric)
22-757-113 5 μL Sodium Heparin 30 mm
22-757-115 20 μL Sodium Heparin 30 mm
22-757-116 20 μL No Additive 30 mm
22-757-123 20 μL EDTA 30 mm
22-757-114 10 μL Sodium Heparin 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-757-113 Supplier Innovative Med Tech Supplier No. 100005
Add to Cart
Add to Cart
This item is not returnable. View return policy

Replace glass or Mylar™-coated Natelson and Caraway tubes

  • Made from 100% plastic
  • Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening

Compliance

Meets FDA, OSHA, and CDC mandates

Specifications

Product Type Capillary Tube
Additive Sodium Heparin
Material Plastic
Capacity (Metric) 5 μL
For Use With (Application) Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Length (Metric) 30 mm
Certifications/Compliance FDA; OSHA; CDC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.