Learn More
Description
- Premium polypropylene plastic carboys
- Ideal for any laboratory
- Gasket Lids seal the container
- Significantly lighter than glass, highly portable, and durable
- Handles provide easy maneuverability and placement
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 L |
| Closure Material | Plastic |
| Closure Type | Screw Cap with Gasket |
| Color | White |
| Disposable | Reusable |
| For Use With (Application) | Holding Liquid |
| Graduations | No |
| Material | Polypropylene |
| Mouth Style | Narrow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
