Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Coplin Jar PROMO
SCI_ED

Catalog No. S89498PM Shop All Eisco Products
Change view
Click to view available options
Slide Count:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Count
S89498PM 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89498PM Supplier Eisco™ Supplier No. BI0108PROMO

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eisco™ Plastic Coplin Jar includes a screw cap cover and is designed to be used for staining and washing slides.

  • Polypropylene jar
  • Holds 5 slides (or 10 slides back to back)
  • Fits 25 x 75 mm slides
  • Threaded screw top

Specifications

Closure Included Closure Included
Autoclavable Autoclavable
Bottom Shape Conical
Color White
Material Polypropylene
Type Staining Jar
For Use With (Application) Staining slides
Quantity 1 Ea.
Slide Count 5
Length (Metric) 6.35 cm
Width (Metric) 6.35 cm
Height (Metric) 11.4 cm
Diameter (Metric) 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.