Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Desiccator
SCI_ED

Catalog No. S80821 Shop All Eisco Products
Catalog No. S80821 Supplier Eisco™ Supplier No. CH0366A
Add to Cart
Add to Cart

Lightweight and easy to move, this plastic desiccator helps to preserve moisture sensitive items in the classroom or laboratory.

  • Autoclavable
  • Made of polypropylene and polycarbonate
  • Holds vacuum up to 740 mm of Hg for 24 hrs
  • Internal groove is provided on the flange to hold a silicon rubber O-ring
  • Polypropylene stopcock fitted with a self lubricating PTFE plug
  • PTFE Plug works in three ways: vacuum creation, shutting off, and vacuum releasing

Specifications

Product Type Vacuum Desiccator
Width (English) 10 in.
Width (Metric) 25.4 cm
Diameter (Metric) Inner 10 mm
Weight (English) 0.87 lb.
Weight (Metric) 2.20 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.