Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Dropping Bottle, Euro Design
SCI_ED

Catalog No. S80812 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
Quantity:
1 Ea.
12/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S80812 15 mL 12/Pk.
S29375 15 mL 1 Ea.
S29376 30 mL 1 Ea.
S80813 30 mL 12/Pk.
S29377 60 mL 1 Ea.
S80814 60 mL 12/Pk.
S29378 125 mL 1 Ea.
S80815 125 mL 12/Pk.
S29379 250 mL 1 Ea.
S80816 250 mL 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S80812 Supplier Eisco™ Supplier No. CH0182APK12
Only null left
Add to Cart
Add to Cart

Unique LDPE Plastic Dropping Bottles include a screw cap and spout that dispenses small, uniform drops of liquid.

  • Plastic Dropping Bottle
  • Low Density Polyethylene (LDPE)
  • Spout dispenses small, uniform drops of liquid
  • Screw cap with an attached cover
  • Euro design

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Clear
Description Uniform drops
Diameter (English) 1 in.
For Use With (Application) For the packaging of diagnostic and pharmaceutical contents that require the controlled delivery of small quantities of liquids.
Includes Screw cap
Height (Metric) With Closure 25.4 mm
Material LDPE
Length (Metric) 7.62 cm
Quantity 12/Pk.
Sterility Non-sterile
Width (Metric) 25.4 mm
Closure Color Translucent
Closure Included Yes
Disposable Reusable
Drop Size Small
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 2.54 cm
Product Type Dropping Bottle
For Use With (Equipment) Liquids
Width (English) 1 in.
Height (English) 1 in.
Closure Material Plastic
Diameter (Metric) 2.54 cm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.