Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Plastic Film Canister with Lid
SCI_ED

Catalog No. S27489 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27489 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27489 Supplier Eisco™ Supplier No. CAN2000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of quality, high density polyethylene; Intended for rocket experiments

  • Empty film canister with tight fitting lid
  • Made of quality, high density polyethylene
  • Semi-transparent
  • Durable and reusable

Specifications

Color Clear
Diameter (English) 1.25 in.
Diameter (Metric) 31.75 mm
Dimensions (L x W) 2 x 1.25 in.
For Use With (Application) Rocket Experiments
Grade 9 to 12
Height (English) 2 in.
Height (Metric) 50.8 mm
Includes Lid
Material Plastic
Quantity 1/Pk.
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Gender Male, Female
Product Type Plastic Canister
Grade Level High School
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.