Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Funnels with Short Stem
SDPSCI_ED

Catalog No. S01194 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
35 mL
100 mL
300 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01194 35 mL
S01195 100 mL
S01196 300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01194 Supplier United Scientific™ Supplier No. FHD165
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

  • These powder funnels feature wide, short stems
  • The 35 mL and 300 mL sizes are made of high density polyethylene, and the 100 mL size is made of polypropylene
  • Sold in packs of 12 funnels

Specifications

Diameter (Metric)Top 65 mm
Capacity (Metric) 35 mL
Material HDPE
Height (Metric) 76.2 mm
Color Clear
Length (Metric) Stem 20 mm
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.