Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Funnels with Short Stem
SDPSCI_ED

Catalog No. p-7250410 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
35 mL
100 mL
300 mL
This item is not returnable. View return policy

Catalog No. S01194

Supplier: United Scientific™ FHD165

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Funnels offering high quality at extraordinary value.

  • These powder funnels feature wide, short stems
  • The 35 mL and 300 mL sizes are made of high density polyethylene, and the 100 mL size is made of polypropylene
  • Sold in packs of 12 funnels

Specifications

Diameter (Metric)Top 65 mm
Capacity (Metric) 35 mL
Material HDPE
Height (Metric) 76.2 mm
Color Clear
Length (Metric) Stem 20 mm
Product Type Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.