Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Graduated Cylinders Set PROMO
SDPSCI_ED

Catalog No. S01973PM Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL, 50 mL, 100 mL, 250 mL, 500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01973PM 10 mL, 50 mL, 100 mL, 250 mL, 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01973PM Supplier United Scientific™ Supplier No. FCPSET7
This item is not returnable. View return policy

This Plastic Graduated Cylinders Set is a convenient classroom set of seven graduated polypropylene cylinders in sizes 10, 25, 50, 100, 250, 500 and 1000 mL.

  • Shipping weight: 1.75 lb. (0.7 kg)
  • Dimensions: 39.37 x 25.4 x 10.16 cm (15.5 x 10 x 4 in.)

Specifications

Capacity (Metric) 10 mL, 50 mL, 100 mL, 250 mL, 500 mL
Material Polypropylene
Includes 10, 25, 50, 100, 250, 500, 1000 mL Cylinders
Autoclavable Autoclavable
Base Type Hexagonal
Product Type Graduated Measuring Cylinder Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.