Learn More
Description
- Sterile- Not suitable for PCR DNA/ RNA testing
- Multi-purpose applicators ideal for specimen collection and use in a wide range of diagnostic testing and screening
- Sterile and non-sterile products available (see product specifications)
- Polyester-tipped and cotton applicators on wooden or plastic handles available (see product specifications)
- Not suitable for PCR DNA/ RNA testing
Specifications
Specifications
| Product Type | Cotton Tip Applicator |
| Sterility | Non-sterile |
| Tip Material | Cotton |
| Handle Material | Plastic |
| Length (English) | 6 in. |
| For Use With (Application) | Useful in bacteriology labs for inoculating broths or plated media or for obtaining culture specimens and for cleaning delicate instruments |
| Length (Metric) | 15 cm |
| Quantity | 1000/pk |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.