Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plastic Label Holder

Catalog No. 15050153 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
3 in.
33 in.
45 in.
55 in.
67 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15-050-153 45 in.
15-050-151 3 in.
15-050-152 33 in.
15-050-154 55 in.
15-050-155 67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 15-050-153
Add to Cart
Add to Cart
This item is not returnable. View return policy

Plastic Label Holder provides easy identification of shelf contents or section. All label holders can accommodate up to a 1 1/2 in. tall label.

  • Plastic Label Holder provides easy identification of shelf contents or section.
  • All label holders can accommodate up to a 1 1/2 in. tall label.

Specifications

Length (English) 45 in.
With Casters No
Warranty 2 Years
Includes Label Holder
Length (Metric) 114.3 cm
Autoclavable Not Autoclavable
For Use With (Application) Label Holder
Height (Metric) 5.1 cm
Color Clear
Height (English) 2 in.
For Use With (Equipment) Wire Shelving
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.