Learn More
Description
- Plastic Label Holder provides easy identification of shelf contents or section.
- All label holders can accommodate up to a 1 1/2 in. tall label.
Specifications
Specifications
| Height (Metric) | 5.1 cm |
| With Casters | No |
| Length (English) | 55 in. |
| Height (English) | 2 in. |
| Autoclavable | Not Autoclavable |
| For Use With (Application) | Label Holder |
| Color | Clear |
| For Use With (Equipment) | Wire Shelving |
| Includes | Label Holder |
| Length (Metric) | 139.7 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.