Learn More
Description
- Economic, and convenient starter kit or refresher set
- Includes an assortment of popular plastic labware items
- Most items in the set are autoclavable (excluding wash bottles)
- Includes 26 labware items and 12 plastic tubes
- Beaker sizes: 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
- Graduated Cylinder sizes: 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
- Unitary Wash Bottle: 500 mL
- Square, Wide Mouth Storage Bottles: (6) 500 mL
- Wide Mouth Erlenmeyer Flasks: 250 mL (with cap)
- Test Tube Rack: 1 rack with 12 tubes
Specifications
Specifications
| Description | Raised Outer Graduations |
| Capacity (Metric) | 0.01 to 1 L |
| Material | Polypropylene |
| Type | Labware Set |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Scale | Molded Scale |
| Style | Griffin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

