Learn More
Description
- Manufactured from medical-grade polystyrene in an ISO Class 8 cleanroom
- Gamma irradiated, and RNase, DNase, and pyrogen free
Disposable polystyrene (PS) Pasteur pipettes offer the aspirating precision of glass, with the safety and benefits of plastic. Ideal for use with aspirating bulbs or vacuum applications to remove liquid waste from flasks, dishes, plates, and tubes. The long flexible stem can be bent to draw liquid from narrow or small volume tubes. Supplied individually wrapped.
Specifications
Specifications
| Material | Plastic |
| Sterility | Sterile |
| Graduated | No |
| Length (English) | 5.75 in. |
| Packaging Type | Individually wrapped |
| Color | Clear |
| Length (Metric) | 146 mm |
| Type | Pasteur Pipet |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.