Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Action Pump Plastic Siphon Drum Pumps

Catalog No. 0100713
Change view
Click to view available options
Flow Rate:
5 gal./min.
7 gal./min.
8 oz./stroke
Type:
Drum Pump
Siphon Pump
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Type
01-007-13 8 oz./stroke Drum Pump
01-007-1 5 gal./min. Siphon Pump
01-007-15 7 gal./min. Siphon Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-007-13 Supplier Action Pump Supplier No. 506

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Choice of polyethylene or polypropylene models

  • For dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems.
  • Maximum delivery rate varies with model
  • Use for 15-30 and 55 gal. (57-114, 208L) drums with a 2 in. (5.1cm) bung
  • Some units can be used with 5 gal. pail with separate adapter
  • Heavy-duty model available

Specifications

Applications Dispensing of dilute acids, caustics, oils, waxes, disinfectants without leakage problems
Flow Rate 8 oz./stroke
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Overall Length (Metric) 104.14 cm
Overall Length (English) 41 in.
For Use With 15 to 30 or 55 gal. drum and 5 gal. pail with separate adapter
Type Drum Pump
Temperature (English) Min 40°F
Temperature (English) Max. 140°F
Material PVC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.