Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Plastic Slide Boxes

Catalog No. B1787 Shop All Epredia Products
Change view
Click to view available options
Color:
Blue
Red
White
Slide Capacity:
25
50
100
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Slide Capacity
B1787 Red 100
B1780 White 25
B1781 Red 25
B1782 Blue 25
B1783 White 50
B1784 Red 50
B1785 Blue 50
B1788 Blue 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. B1787 Supplier Epredia™ Supplier No. B1787
Add to Cart
Add to Cart

Store a lot of slides in a little space with these durable boxes.

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)

Please Note: Availability may vary by country.

Specifications

Slide Capacity 100
Color Red
Description 100 Slide box; Red
Device Holds 25, 48, 50 Slides
Dimensions (L x W x H) 8.25 x 6.375 x 1.25 in. (21 x 16 x 3.8 cm)
Height (English) 1.25 in.
Height (Metric) 3.8 cm
Length (English) 8.25 in.
Length (Metric) 21 cm
Material ABS Plastic
Width (English) 6.375 in.
Width (Metric) 16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.