Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Plastic Slide Folders

Catalog No. B1001200GR Shop All Epredia Products
Change view
Click to view available options
Color:
Blue
Gray
Green
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
B1001200GR Green
B1001200BL Blue
B1001200GY Gray
B1001200WH White
B1001200YW Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. B1001200GR Supplier Epredia™ Supplier No. B1001200GR
Add to Cart
Add to Cart

Easily color-code your slides with these plastic slide folders, available in a variety of colors.

  • Hold up to 20 175 x 26mm (3" x 1") slides for convenient storage
  • Transparent top for easy identification of contents
Please Note: Availability may vary by country.

Specifications

Color Green
Device Holds 20 Slides
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Plastic
Stackable Yes
Width (English) Slide 1 in.
Width (Metric) Slide 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.