Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Support Stands
SDPSCI_ED

Catalog No. S01233 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Shape:
Center Hole
Side Hole
Length (English) Base:
6 in.
8 in.
Width (English) Base:
9 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Length (English) Base Width (English) Base
S01233 Side Hole 8 in. 12 in.
S01232 Center Hole 8 in. 12 in.
S90337 Side Hole 6 in. 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01233 Supplier United Scientific™ Supplier No. 54103
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Plastic support stands that will not rust like other materials.

  • Molded polystyrene support stands are ideal for use in applications that require non-corrosive worksurfaces
  • Heavy, weighted base provides stability similar to metal versions
  • The removable steel rod is coated with polypropylene to make it non-corrosive

Specifications

Material Polypropylene, Plastic
Height (Metric) 76.2 cm
Height (English) 30 in.
Length (English) Base 8 in.
Length (Metric) Base 20.3 cm
Width (English) Base 12 in.
Width (Metric) Base 30.5 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.27 cm
Product Type Support Stand
Shape Side Hole
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.