Learn More
Description
- Polypropylene racks with a 3-tier design provide a clear view of the tube contents and convenient insertion and removal of tubes.
- Available in multiple diameters and configurations.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 20 mm Tubes |
| Includes | 2 Racks |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

