Learn More
Description
- Globe Scientific offers an extensive line of multi-use test tubes
- The tubes are molded from premium grade polystyrene for clarity or polypropylene for impact strength and stability to common acids, alkalies, and solvents
- Polystyrene tubes can withstand up to 1500 RPM during centrifugation
- Polypropylene tubes can withstand up to 3000 RPM and are autoclavable and freezable
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.