Learn More
Description
- Holds one thermometer
- Can accomodate devices of length 6.3 to 16 in. (160 to 405mm)
Specifications
Specifications
| For Use With (Application) | Protect Glass thermometer while in storage |
| Length (Metric) | 300 mm |
| Material | Plastic |
| Product Type | Storage Case |
| Length (English) | 12 in. |
| For Use With (Equipment) | Thermometers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.