Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Plastic Cylinder and Equipment Brushes
SDP

Catalog No. 19435100 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
12.7 cm
17.8 cm
19.1 cm
Product Type:
Cylinder Brush with Acme Thread
Kettle Brush with Acme Thread
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type
19-435-100 17.8 cm Cylinder Brush with Acme Thread
19-435-101 12.7 cm Cylinder Brush with Acme Thread
19-435-125 19.1 cm Kettle Brush with Acme Thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-435-100 Supplier Micronova™ Supplier No. BRWH02
Add to Cart
Add to Cart

Requires

STAH or STAEH series handles

These lightweight, durable equipment brushes are made from FDA approved, BPA-free base resins with polyester bristles and attach to plastic threaded handles. Available dome-shaped (Cylinder Brush) and oblong shaped (Kettle Brush) for specialized cleaning.

The Micronova Plastic Cylinder and Equipment Brushes are available in two varieties with optional brush covers for fine cleaning and sanitization. The Cylinder Brush is dome-shaped for small tanks, carboys, duct work, and other cylinders, optional use with BRSC6-02 brush cover. The Kettle Brush is oblong shaped for small tanks, carboys and other production equipment, optional use with BRSC6-41 brush cover.

  • Lightweight, durable equipment brushes with polyester bristles
  • Ideal for small tanks, carboys, duct work, and other cylinders
  • Made from FDA approved, BPA-free base resins
  • Cylinder Brush is a round/ dome-shaped brush
  • Kettle Brush is an oblong shaped brush
  • Brush covers available for fine cleaning and sanitization
  • FDA approved for indirect food contact
  • ACME thread for attachment to STA series handles
  • Optional fabric covers available improve fine cleaning and sanitizing

Specifications

Product Type Cylinder Brush with Acme Thread
Bristle Type Medium Stiffness
Color-coded No
Handle Material Plastic
Handle Type Acme Thread
Tip Type Conical
Sterility Non-sterile
Autoclavable Not Autoclavable
Care Instructions Keep at ambient temperature
Certifications/Compliance Certificate of Conformance upon request
Color White
Description Round Cylinder Brush
Diameter (English) 7 in.
Diameter (English) Bristle 7 in.
Diameter (Metric) Bristle 17.8 cm
Disposable Reusable
For Use With (Application) Used to Clean The Bottoms and Sides of Rounded Vessels
For Use With (Equipment) STAH and STAEH series handles
Length (English) 7 in.
Length (Metric) 17.8 cm
Quantity 1 Ea.
Resistant To Chemicals
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.