Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Plastic Well Slides
SDPSCI_ED

Catalog No. s07365 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
No. per Pack:
10 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
S07365 10 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07365 Supplier United Scientific™ Supplier No. CSPL10
Only null left
Add to Cart
Add to Cart

These Plastic Well Slides are a reusable alternative to the glass slide with well.

  • Reusable.
  • Dimension: 7.6 x 2.5 cm (3 x 1 in.)
  • Well dimensions: approximately 16 mm diameter with a depth of 2 to 3 mm.
  • Construction: clear plastic
  • Supplied as sheets of 10.

Specifications

Length (Metric) 7.6 cm
Frosted Not Frosted
Precleaned No
Thickness (Metric) 2 to 3 mm
Width (Metric) 2.5 cm
No. per Pack 10 Pk.
Well Count 1
Type Well Slide
Material Plastic
Color Clear
Description Well is approximately 16 mm diameter with a depth of 2 to 3 mm
Length (English) 3 in.
Width (English) 1 in.
Dimensions (L x W) 7.6 x 2.5 cm (3 x 1 in.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.