Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Plated Steel Roof Anchor with D-Ring

Catalog No. 17103792
Change view
Click to view available options
Werner Co. Roof Anchor with D-Ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-792 Werner Co. Roof Anchor with D-Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-792 Supplier Werner Co. Supplier No. A210400
Add to Cart
Add to Cart

Plated steel roof anchor with D-ring.

Pivoting design makes for easy transport, installation, removal, and storage.

  • Fits up to 12/12 roof pitch
  • D-ring for easy connections
  • Made with weather resistant plated steel
  • Comes with fasteners included
  • Use only 3 in. #12 hex head stainless steel screws to install the anchor (6 per leg into the rafters and sheathing).
  • Install all 12 screws.

Specifications

Width (Metric) 7.62 cm
For Use With (Application) Fall Protection
Product Type Roof Anchor
For Use With (Equipment) Harnesses
Includes D-ring
Weight (English) 3 lb.
Dimensions (L x W) 20.5 x 3 in.
Weight (Metric) 1.36 kg
Width (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.