Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Platform for Innova™ 2300/43/43R, Excella™ E10/E25/E25R

Catalog No. 05414369 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
12 x 2 L Erlenmeyer Flasks
15 x 1 L Erlenmeyer Flasks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-414-369 12 x 2 L Erlenmeyer Flasks
05-414-368 15 x 1 L Erlenmeyer Flasks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 05-414-369 Supplier Eppendorf™ Supplier No. AG2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Erlenmeyer flask dedicated platform for use with Innova™ 2300/43/43R, Excella™ E10/E25/E25R.

  • Platform for Innova™ 2300/43/43R, Excella™ E10/E25/E25R
  • 76 x 46 cm (30 x 18 in.)
  • Aluminum
  • Erlenmeyer flask dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 12 x 2 L Erlenmeyer Flasks
Product Type Erlenmeyer Flask Platform
Material Aluminum
Dimensions (L x W) 76 x 46 cm (30 x 18 in.)
For Use With (Equipment) Innova™ 2300/43/43 R, Excella™ E10/E25/E25R
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.