Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Platinum boat; Thickness (mm), 0.05; Length (mm), 75mm

Catalog No. AA41216KS
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA41216KS 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA41216KS Supplier Thermo Scientific Chemicals Supplier No. 041216KS
Add to Cart

missing translation for 'validMainframeMsg'

 

For disc aperture cleaning, vacuum evaporation

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Used for aperture cleaning and vacuum evaporation
  • Length: 75mm
  • Thickness: 0.05mm
TRUSTED_SUSTAINABILITY

Specifications

Type Combustion Boat
For Use With (Application) Used for aperture cleaning and vacuum evaporation
Length (Metric) 75 mm
Material Platinum
Quantity 1 Ea.

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.