Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Please Keep About 6 ft. (COVID-19) Polyester Floor Tape

Catalog No. 19129721 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
English: PLEASE KEEP ABOUT 6 ft. (2 M) DISTANCE
Spanish: Favor de mantener al menos una distancia de 6 pies (2 m)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-129-721 Spanish: Favor de mantener al menos una distancia de 6 pies (2 m)
19-129-720 English: PLEASE KEEP ABOUT 6 ft. (2 M) DISTANCE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-129-721 Supplier Brady™ Supplier No. 170605

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Mark safe social distancing with this pre-printed floor tape. It’s designed to be cut and placed on the floor 6 ft. (2 m) apart to provide a visual indication of safe social distances.

  • Use in high-traffic areas as a reminder of safe social distancing, or in areas where lines may form to provide visual guidance
  • Each pre-cut roll contains 65 (18 in.) sections

Specifications

Adhesive Type Permanent Rubber-based
Thickness 0.008 in.
Dimensions (L x W) 100 ft. x 4 in.
Displayed Text Spanish: Favor de mantener al menos una distancia de 6 pies (2 m)
Finish Gloss
Temperature Range (English) 0°F to 130°F
Material Polyester
Type Floor Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.