Learn More
Brady™ Please Keep At Least 6 ft./2 m Distance Floor Tape (Spanish)
Shop All Brady Corporation ProductsDescription
- Use in high-traffic areas as a reminder of safe social distancing, or in areas where lines may form to provide visual guidance
Specifications
Specifications
| Material | Polyester with Polyester Overlaminate |
| Adhesive Type | Permanent Rubber |
| Languages | Spanish |
| Dimensions (L x W) | 100 ft. x 4 in. |
| Displayed Text | Favor de mantener al menos una distancia de 6 pies (2 m) |
| Color | Black on Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.