Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Please Stay 6 ft. Away When Lined Up To Pay Floor Sign

Catalog No. 19129642 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
8 in.
17 in.
Color:
Black
Blue on White
Red on White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Color
19-129-642 8 in. Red on White
19-129-622 17 in. Red on White
19-129-635 17 in. Blue on White
19-129-638 8 in. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-642 Supplier Brady™ Supplier No. 170526

Provide guidance and keep you customers safe by marking proper social distancing at checkout lines.

  • Use in areas where lines may form to provide visual guidance of appropriate spacing
  • Made of durable ToughStripe™ Anti-Skid Polyester that includes a rigid, clear overlaminate, and is selectively covered by anti-skid tread
  • Highly visible glossy material resists harsh chemicals and is easy to apply and remove
  • Anti-skid coating helps prevent slips, trips and falls

Specifications

Material Polyester with Anti-Skid Polyester Overlaminate
Adhesive Type Permanent Rubber
Diameter (English) 8 in.
Mounting Type Self-adhesive
Languages English
Displayed Text PLEASE STAY 6 ft. AWAY WHEN LINED UP TO PAY
Color Red on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.