Learn More
Description
- Post this sign throughout your facility.
- B-401 polystyrene material is ideal for use in light duty areas and for temporary identification. With this temporary sign, you get abrasion and chemical resistance so your identification remains impactful in harsh conditions. Great for indoor and outdoor use. Service temperature of -40 to 175°F (-40 to 80°C).
- B-302 polyester material is an indoor/outdoor high-performance material with a permanent pressure-sensitive adhesive. Flexible material conforms to most surfaces and provides clear identification in even the harshest environments. Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors. Survives drastic temperature variations up to 230°F (110°C), and can be applied at 0°F (-18°C).
Message:
STOP THE SPREAD OF CORONAVIRUS (COVID-19)
PLEASE WASH HANDS FOR 20 SECONDS
Specifications
Specifications
| Material | Polyester |
| Mounting Type | Self-adhesive |
| Thickness | 0.006 in. |
| Languages | English |
| Dimensions (L x W) | 10 x 7 in. |
| Color | White |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.