Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Please Wear A Mask Sign

Catalog No. 19129679 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
Material:
Aluminum
Polyester with Polyester Overlaminate
Polystyrene
Languages:
English
Spanish
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Languages
19-129-679 10 x 7 in. Polyester with Polyester Overlaminate English
19-129-688 14 x 10 in. Polyester with Polyester Overlaminate Spanish
19-129-680 10 x 7 in. Polystyrene English
19-129-681 10 x 7 in. Aluminum English
19-129-682 14 x 10 in. Polyester with Polyester Overlaminate English
19-129-683 14 x 10 in. Polystyrene English
19-129-684 14 x 10 in. Aluminum English
19-129-685 10 x 7 in. Polyester with Polyester Overlaminate Spanish
19-129-686 10 x 7 in. Polystyrene Spanish
19-129-687 10 x 7 in. Aluminum Spanish
19-129-689 14 x 10 in. Polystyrene Spanish
19-129-690 14 x 10 in. Aluminum Spanish
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-129-679 Supplier Brady™ Supplier No. 170563

Keep others safe with proper identification. This sign is designed to alert visitors and employees of areas where masks are required.

  • This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification
  • With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
  • Great for indoor and outdoor use
  • Service temperature of -40 to 175°F (-40 to 80°C)

 

  • B-302 polyester, which is an indoor / outdoor high-performance material with a permanent pressure-sensitive adhesive
  • Flexible material conforms to most surfaces and provides clear identification in even the harshest environments
  • Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors
  • Survives drastic temperature variations up to 230°F (110°C), and can be applied at 0°F (-18°C)

 

  • Durable non-reflective aluminum material (B-555) provides lasting identification with durable inks and clear-coat protection for added fade resistance
  • Designed for both indoor and outdoor use
  • Withstands wind, rain, sunlight and high temperatures

Specifications

Material Polyester with Polyester Overlaminate
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text PLEASE WEAR A MASK
Product Type Safety Sign
Color Blue on White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.