Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Pleated Polypropylene Bouffant Cap
SDP

Catalog No. 19055102
Change view
Click to view available options
Color:
Green
Orange
Red
White
Yellow
Size:
24 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-055-102 - -
19-055-101 White -
19-055-330 Orange -
19-055-331 Yellow -
19-055-332 Green -
19-055-333 Red -
19-055-334 Orange -
19-055-335 Yellow -
19-055-336 Green -
19-055-337 Red -
19-055-104 - 24 in.
19-055-103 White 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-055-102 Supplier Keystone Safety Supplier No. 111NWI1021BBG
This item is not returnable. View return policy

Comfortable, pleated bouffant caps feature an encapsulated elastic headband to keep hair in place. Available in a variety of sizes and colors.

  • Polypropylene
  • 100% Latex Free
  • Economical Protection
  • Sizes Available: 21, 24, 28 in
  • Flexible, pleated design that stretches over the worker's head
  • Disposable design for fresh, hygienic use every time

Specifications

Product Type Bouffant
Material Polypropylene
Disposable Single-use
Latex Free Yes
Model 111NWI-10
Sterility Non-sterile
For Use With (Application) Manufacturing, Food Service, Industrial, Medical, Pharmaceutical
Style Pleated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.